Shop JTC AUTO TOOLS
See all product information
Create Account
Valve spring compressor kit
- Mfr # 1238
- Zoro # G323367917
product price:Â
$
308.99
/ea
Free Shipping & Returns
Key Features
Includes
Complete service tool kit for installation and removal of the valve spring without removing the cylinder head from the engine
For Use With
12V, 16V, 20V, and 24V engine
Size
22 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1238
- Zoro #
- G323367917
- UPC #
- 4712631131140
- Country of Origin
- Taiwan, Province of China
- Includes
- Complete service tool kit for installation and removal of the valve spring without removing the cylinder head from the engine
- For Use With
- 12V, 16V, 20V, and 24V engine
- Item
- Valve Spring Compressor Kit
Dimensions
- Size
- 22 mm
Description
Easy of use, operated by one person only. Recessed pocket on valve pusher allows replacement retrieval of valve collets. Valve pusher: 22mm Complete service tool kit for installation and removal of the valve spring without removing the cylinder head from the engine. Applicable: 12V, 16V, 20V, and 24V engine. Patented.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.