Shop JTC AUTO TOOLS
See all product information
Create Account
VW/Audi Diesel Injection Pump Wrench 13mm x 12 PT for Timing Belt and Injection Start Adjustment
- Mfr # 4696
- Zoro # G423367978
product price:Â
$
31.89
/ea
Key Features
Application
Fasten screws at the injection pump when replacing the toothed belt or adjusting the injection start
For Use With
Audi 80 1.6 4-cylinder diesel engine; VW Golf, Jetta, Caddy, Passat, Santana
Size
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4696
- Zoro #
- G423367978
- UPC #
- 4712631146939
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 13 mm
Details
- Item
- Diesel Injection Pump Wrench
- Application
- Fasten screws at the injection pump when replacing the toothed belt or adjusting the injection start
- For Use With
- Audi 80 1.6 4-cylinder diesel engine; VW Golf, Jetta, Caddy, Passat, Santana
Description
The VW, Audi diesel injection pump wrench is specially designed to fasten screws at the injection pump when replacing the toothed belt or adjusting the injection start. Application: Audi 80 1.6 4-cylinder diesel engine; VW Golf, Jetta, Caddy, Passat, and Santana. Size: 13 mm x 12 PT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.