Zoro Homepage

Wiper linkage assembly socket bit for bmw (t80h)

  • Mfr # 4902

  • Zoro # G422701452


product price: $24.19
/ea

Key Features

Material
Steel
Color
Black
Length
78 mm
For Use With
Removal and install BMW wiper linkage assembly
Size
1/2 in Dr. x T80H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4902
Zoro #
G422701452
UPC #
4712631149374
Country of Origin
Taiwan, Province of China

Dimensions

Length
78 mm
Size
1/2 in Dr. x T80H

Details

Material
Steel
Color
Black
For Use With
Removal and install BMW wiper linkage assembly

Description

Windshield wiper has to be removed first. Size?1/2inDR. x T80H ; Length?78mm. Removal and install BMW wiper linkage assembly. Used in conjunction with JTC-4910. Applicable?E12, E21, E23, E24, E28, E30, E31, E32, E34, E36, E38, E39, E46, E52, E53, E60, E65, E66, E67, E85, PR1..etc

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.