
Lead Wire, 16, Green, 3000 ft
Mfr # H01040050502
Zoro # G711129394
product price: $0.37
/eaSold in multiples of 500 for $185.00
Key Features
Conductor Material
Tinned Copper
Length
3000 ft
Nominal Outside Dia.
0.09 in
Voltage
300V
Insulation Material
XLPVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H01040050502
Zoro #
G711129394
UPC #
-
Country of Origin
United States
Dimensions
Length
3000 ft
Nominal Outside Dia.
0.09 in
Wire Size
16
Details
Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
Green
Voltage
300V
Insulation Material
XLPVC
Conductor Design
Stranded
Temp. Rating
105°C
Stranding
19
Standards
UL 1430
Number of Conductors
1
Shielding Type
Unshielded
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.