
Lead Wire, 22, Blue, Stranded, 300V, 8000 ft
Mfr # H01030140602
Zoro # G711130000
product price: $0.17
/eaSold in multiples of 2000 for $340.00
Key Features
Conductor Material
Tinned Copper
Nominal Outside Dia.
0.063 in
Voltage
300V
Insulation Material
XLPVC
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H01030140602
Zoro #
G711130000
UPC #
-
Country of Origin
United States
Dimensions
Length
8000 ft
Nominal Outside Dia.
0.063 in
Wire Size
22
Details
Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
Blue
Voltage
300V
Insulation Material
XLPVC
Conductor Design
Stranded
Temp. Rating
105°C
Stranding
7
Standards
UL 1430
Number of Conductors
1
Shielding Type
Unshielded
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.