Zoro Homepage

Lead Wire, 22, White, Stranded, 300V, 8000 ft

  • Mfr # H01030140902

  • Zoro # G711130635


product price: $0.17
/ea
Sold in multiples of 2000 for $340.00

Key Features

Conductor Material
Tinned Copper
Nominal Outside Dia.
0.063 in
Voltage
300V
Insulation Material
XLPVC
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H01030140902
Zoro #
G711130635
UPC #
-
Country of Origin
United States

Dimensions

Length
8000 ft
Nominal Outside Dia.
0.063 in
Wire Size
22

Details

Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
White
Voltage
300V
Insulation Material
XLPVC
Conductor Design
Stranded
Temp. Rating
105°C
Stranding
7
Standards
CSA REW;UL 1430
Shielding Type
Unshielded
Number of Conductors
1

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.