This item is Discontinued.

No Product Image Available

Glass Reactor Kit, 42" H, 10mm Dia., 100mL (Discontinued)

  • Mfr # JRS.1501.08
  • Zoro # G5089211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JRS.1501.08
Zoro #
G5089211
UPC #
-
Country of Origin
Multiple

Dimensions

Inlet Size
1 in
Overall Length
24 in
Flange Size
100 mm
Outlet Size
1 in
Overall Height
42 in
Shaft Length
550mm
Overall Width
18 in
Shaft Dia.
10mm

Details

Item
Glass Reactor Kit
Safety Features
Overhead Stirrer Has Overheating Protection
Maximum Torque
565 Ncm
Speed Range
12 to 1800rpm
Volume
100 mL
Temperature Range
-112 to 302 Degrees F
Includes
Mfr. No. JRS.1602.01, JRS.1602.02, JRS.1701.02, JRS.2009.01, JRS.2019.01, JRS.2021.01, JRS.2101.09, JRS.2401.02, JRS.2404.02, JRS.2405.01, JRS.2506.01, JRS.2701.13, JRS.2904.01, JRS.3002.01, JRS.3091.02, JRS.6001.01, JRS.3003.11, JRS.2014.10, JRS.2301.01
Voltage
115
Valve Type
Threaded PTFE

Description

Glass Reactor Kit, Volume 100 mL, 100 mm Flange Size, Threaded PTFE Valve Type, 10mm Shaft Dia., 550mm Shaft Length, 1 in Inlet Size, 1 in Outlet Size, 12 to 1800rpm Speed Range, 565 Ncm Maximum Torque, Voltage 115, 24 in Overall Length, 18 in Overall Width, 42 in Overall Height, -112 Degrees to 302 Degrees F Temperature Range, Safety Features Overhead Stirrer Has Overheating Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.