This item is Discontinued.

Jumpking Jumpking BED1472-5.5 14 ft. Trampoline with 5.5 in. 72 V-Rings Jumping Surface BED1472-5.5

Jumpking BED1472-5.5 14 ft. Trampoline with 5.5 in. 72 V-Rings Jumping Surface (Discontinued)

  • Mfr # BED1472-5.5
  • Zoro # G303946989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BED1472-5.5
Zoro #
G303946989
UPC #
702730583203
Country of Origin
China

Description

We provide toys and games to create a new dream world. We are designing, developing and manufacturing high quality, innovative toys and games around the world. We are leading game innovators recognized for our creative products, high caliber and commitment to those with whom we do business. We offer the highest quality products that bring people together to learn and create.

Features
  • This trampoline mat is made from polypropylene, which makes it durable and sturdy
  • It sports an exquisite black color that complements the look of the trampoline
  • The uv-resistant feature makes it ideal for outdoor use
  • Being fade-resistant, this trampoline mat retains its original look for a long time
  • It can be wiped clean to ensure easy maintenance and to keep it looking good for a long time
Specifications
  • Color: Black
  • Material: Heavy Duty Polypropylene
  • Amount of V-Loops: 72
  • Trampoline Size: 14 ft.
  • V-Ring Size: 5.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.