Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Jun-Air Electric Air Compressor, 0.6 HP, 120 PSI 1609115

Electric Air Compressor, 0.6 HP, 120 PSI (Discontinued)

  • Mfr # 1609115
  • Zoro # G0979711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1609115
Zoro #
G0979711
UPC #
-
Country of Origin
United States

Dimensions

Tank Size
6.6 gal.
Overall Height
34 in
Overall Length
28 in
Overall Width
18 in
Tank Size - Air Compressor
6.6 gal
Outlet Size
1/4 in
Air Tank Size
6.6 gal

Details

Phase
1
HP
0.6
Voltage
230V
Tank Type
Horizontal
Max. Pressure
120 psi
Includes
Cord, Gauge, On/Off Switch, Pressure Switch
Compressor Type
Rocking Piston
Free Air CFM @ Max. Pressure
1.34 (50 Hz), 1.55 (60 Hz)
Lubrication Type
Oil-less
Motor Type
Open Dripproof
Standards
CE, UL Listed
Item - Air Compressor
Laboratory Air Compressor
Free Air CFM @ Max. Pressure - Air Compressor
0.8
Finish
White
Thermal Protection
yes
RPM
1,750 RPM
Free Air CFM @ 90 PSI
1.3
(F)NPT Outlet
1/4 in
Free Air CFM @ 90 PSI - Air Compressor
1.3
Enclosed - Air Compressor
Yes
Tank Style - Air Compressor
Hot Dog
Pump Type
Oil-Less
HP - Air Compressor
0.6 hp
Phase - Electrical
1
Duty Cycle
Continuous
Amps
6.6 A
Lubrication Type - Air compressor
Oil Free
Input Voltage - Air Compressor
120V AC
Enclosure
Yes
Pump Type - Air Compressor
Rocking Piston
ASME Tank
No
Item
Laboratory Air Compressor
Max. Pressure - Air Compressor
120 psi
Air Tank Style
Hot Dog
Electrical Connection
Cord With Plugs
Frequency
60 Hz
Output Power
3/5 hp
Power Source
Corded Electric
Maximum Operating Pressure
120 psi
Sound Level
48 dBA
Free Air Flow Rate @ Maximum Pressure
1.55 cfm
Maximum Speed
1,750 RPM
Input Voltage
120V AC
Sound Level Range
Quiet (less than 70 dBA)
Maximum Operating Temperature
104 Degrees F
Air Dryer Included
No Air Dryer
Minimum Operating Temperature
32 Degrees F
Outlet Type
NPT
Enclosed
Yes
Plug Type
Three Prong
Outlet Gender
Female

Description

Item Laboratory Air Compressor, Enclosed Yes, Lubrication Type Oil Free, Output Power 3/5 hp, Free Air Flow Rate @ Maximum Pressure 1.55 cfm, Maximum Operating Pressure 120 psi, Air Tank Size 6.6 gal, Input Voltage 120V AC, Sound Level 48 dBA, Air Dryer Included No Air Dryer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.