Zoro Homepage

Rainbow Phonics Decodable Word Cards

  • Mfr # RP105

  • Zoro # G512032671


product price: $25.39
/ea

Key Features

Material
Packaging: 400gsm C1S for Box, with glossy lamination. Cards/Interior pages stock: 300gsm C2S for cards, with glossy lamination
Color
Multicolored
Recommended Age
4+ years
Recommended Grade
Grade PK+
Includes
160 Cards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP105
Zoro #
G512032671
UPC #
850033767766
Country of Origin
China

Details

Material
Packaging: 400gsm C1S for Box, with glossy lamination. Cards/Interior pages stock: 300gsm C2S for cards, with glossy lamination
Color
Multicolored
Recommended Age
4+ years
Recommended Grade
Grade PK+
Includes
160 Cards

Description

Decodable Words by Rainbow Phonics make word building easy, with sound buttons and phoneme frames to support decoding and encoding. The Rainbow Phonics Decodable Word pack contains 160 cards for teaching decoding and spelling words across the Rainbow Phonics progression. Each card is double-sided. On the front side is the decodable word, including a visual image and sound buttons beneath the word. The sound buttons are color-coded with short vowels in red and consonants in blue. There are also lines or dashes to represent digraphs and these are also color-coded according to their consonant or vowel pattern. On the reverse are phoneme frames, where phonemes are grouped into boxes and color-coded accordingly. This side has a write and wipe surface, so children can practice spelling the word or identifying a phoneme sound within the word. The outside borders are color-coded in accordance with the phases of Rainbow Phonics. Cards also integrate with the lessons in the Teacher Planners at the different grade levels.


  • •The Rainbow Phonics Decodable Word pack contains 160 cards for teaching decoding and spelling words across the Rainbow
  • •Each card is double-sided. On the front side is the decodable word, including a visual image and sound buttons beneath the word
  • •On the reverse are phoneme frames, where phonemes are grouped into boxes and color-coded accordingly. This side has a write and wipe surface, so children can practice spelling the word or identifying a phoneme (sound) within the word.
  • •Cards also integrate with the lessons in the Teacher Planners at the different grade levels.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.