Evacuation Chair With Extended Handles & Wheels (Discontinued)
- Mfr # JSA‑800-EHW
- Zoro # G701928426
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JSA‑800-EHW
Zoro #
G701928426
UPC #
-
Country of Origin
United States
Description
Designed for use in confined areas. Ideal for use in restaurants, high-rise office buildings, airplanes, boats, narrow hallways and stairwells.
2" standard automotive-style patient restraint straps included with each chair. Green vinyl covers are made of 18 oz. material and are fungus and rot resistant for long-lasting durability and easy cleanup. A storage/carrying case is also available (JSA-800-B).
DIMENSIONS: 34-1/2" H X 20-3/4" W X 29-1/4" D
FOLDED: 6-1/2"
BACK WHEELS: 5"
WEIGHT: 25 LBS.; LOAD CAPACITY: 800 LBS.
CARTON SIZE: 37" X 21" X 9"
2" standard automotive-style patient restraint straps included with each chair. Green vinyl covers are made of 18 oz. material and are fungus and rot resistant for long-lasting durability and easy cleanup. A storage/carrying case is also available (JSA-800-B).
DIMENSIONS: 34-1/2" H X 20-3/4" W X 29-1/4" D
FOLDED: 6-1/2"
BACK WHEELS: 5"
WEIGHT: 25 LBS.; LOAD CAPACITY: 800 LBS.
CARTON SIZE: 37" X 21" X 9"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.