Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JSA‑300-CS
Zoro #
G501957831
UPC #
-
Country of Origin
United States
Description
The new 19” width Confined Space Splint Rescue Stretcher has been designed for rescues where space is confined. With steel, all-welded rigid construction, which does not rely on the injured person to attain form or rigidity. Light in weight and ample in size. The basket is 17 gauge, 1-1/2” hexagon mesh netting. Nylon web straps for securing at chest, abdomen, thigh and calf. Supplemental accessories to facilitate special handling needs are available.
DIMENSIONS: 80-1/2" L X 18-3/8" W X 7-3/4" H
WEIGHT: 23 LBS.
LOAD CAPACITY: 1500 LBS.
DIMENSIONS: 80-1/2" L X 18-3/8" W X 7-3/4" H
WEIGHT: 23 LBS.
LOAD CAPACITY: 1500 LBS.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.