Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JSA‑300‑A
Zoro #
G701957822
UPC #
-
Country of Origin
United States
Description
Nylon web straps at chest, abdomen, thigh, and calf. Adjustable footrests for vertical lifting. Frame is 5/8" steel tubing; cross braces and runners 3/16" x 3/4" flat steel. Basket is 17 gauge, 1-1/2" hexagon mesh netting, with the addition of a plastic rack through back of trunk section and a strap adjusted foot rest.
DIMENSIONS: 82" L; 8-1/2" H.
WIDTHS: CHEST: 24-1/2"; ABDOMEN 24"; THIGH 23-1/2"; CALF 23".
CARTON SIZE: 83" X 24" X 9"
WEIGHT: 32 LBS.
LOAD CAPACITY: 1500 LBS.
DIMENSIONS: 82" L; 8-1/2" H.
WIDTHS: CHEST: 24-1/2"; ABDOMEN 24"; THIGH 23-1/2"; CALF 23".
CARTON SIZE: 83" X 24" X 9"
WEIGHT: 32 LBS.
LOAD CAPACITY: 1500 LBS.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.