Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JSA-200
Zoro #
G801957838
UPC #
-
Country of Origin
United States
Description
Yellow high-density polyethylene shell, supported by a stainless steel outer rail, permanently attached with stainless steel semi-tubular rivets. Features molded runners, fully exposed outer rail, non-absorbent foam pad secured to stretcher and four patient restraint straps. Ideal for unusually rugged rescue situations such as industrial, mining or construction.
DIMENSIONS: 84-1/2" L X 24" W X 7-1/2" H
WEIGHT: 31 LBS.
LOAD CAPACITY: 1200 LBS.
DIMENSIONS: 84-1/2" L X 24" W X 7-1/2" H
WEIGHT: 31 LBS.
LOAD CAPACITY: 1200 LBS.