Downlight Trim
Mfr # V3034T WWH
Zoro # G912937859
product price: $8.15
/eaSold in multiples of 2 for $16.30
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V3034T WWH
Zoro #
G912937859
UPC #
661209018359
Country of Origin
Viet Nam
Details
Item
Downlight Trim
Description
Downlight Trim, Nominal Size 6 in, Lighting Technology Incandescent, Trim Material Aluminum, Trim Style Downlight, Trim Color White, Trim Finish White, Ceiling Type Flat Ceiling, Ceiling Slope Ratio Not Applicable, Environmental Rating Damp Location Rated, Inside Diameter 6 in, Outside Diameter 7 5/8 in, Reflector or Baffle Color White, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.