Shop WESTGATE
See all product information
Create Account
Spec Series x Gen. LED Commercial Recessed Lights, 14W/20W/27W, 2160LM, 120-277V
Mfr # CRLX4-14-27W-MCTP
Zoro # G611647103
product price:
$
188.99
/ea
Free Shipping & Returns
Key Features
Lumens
2160
Width
12.25 in
Height
3.75 in
Finish
Clear
Max. Wattage
14W/20W/27W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRLX4-14-27W-MCTP
- Zoro #
- G611647103
- UPC #
- -
- Country of Origin
- China
- Item
- Recessed Lighting
- Lumens
- 2160
- Finish
- Clear
- Max. Wattage
- 14W/20W/27W
- Color Temp.
- 30K/35K/40K
Description
- •Ideal for hotel, offices, retail outlets, restaurant, parking garages, conference room, education facilities and more.
- •Mounting Options: Recessed
- •Lifespan: 50,000 hrs.
- •MCTP: The switch is on the light engine
- •Wattage: 14W/20W/27W
- •Color Temperature: 3000K/4000K/5000K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.