Shop JUNO LIGHTING
See all product information
Create Account
Juno V4IC 4 in. Incandescent Recess Light Housing
- Mfr # V4ICW
- Zoro # G624174559
product price:Â
$
36.75
/ea
Key Features
Voltage
120 V
Lighting Technology
Incandescent
Item - Recessed Down Light
Housing
Height
6 in
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V4ICW
- Zoro #
- G624174559
- UPC #
- 661209272058
- Country of Origin
- Unknown
- Voltage
- 120 V
- Lighting Technology
- Incandescent
- Item - Recessed Down Light
- Housing
- Material
- Aluminum
- Watts
- 75 W
Dimensions
- Height
- 6 in
- Width
- 12 in
- Length
- 13.38 in
Description
IC Air-Loc Housing. Energy efficient, sealed housing. Can be completely covered with insulation. When use with Air-Loc Gasket, stops infiltration and exfiltration of air, reducing heating and cooling costs. Trims shown with Air-Loc symbol do not required a gasket. Lamp: Lamp ratings based on trim selected. Socket: Medium base porcelain with nickel-plated copper screw shell. Floating socket with spring attaches to trim for installation. Shipped with socket cap to protect against paint overspray. Labels: U.L. listed for through-branch wiring, damp locations and IP: Product thermally protected against improper use of lamps or Insulation. Union made. UL Listed/CSA certified. Trim V2010 is wet location approved for covered ceiling applications. Trims V2015 and V2016 are wet location approved for covered ceiling applications, when used with outdoor rated PAR lamps. Testing: All reports are based on published industry procedures; field performance may differ from laboratory performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.