This item is Discontinued.

Juno Lighting LED Downlight, 5in, 1400lm, 3000K, 120-277V TC20LED G4 14LM 30K 90CRI MVOLT EZ10

LED Downlight, 5in, 1400lm, 3000K, 120-277V (Discontinued)

  • Mfr # TC20LED G4 14LM 30K 90CRI MVOLT EZ10
  • Zoro # G2476470
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TC20LED G4 14LM 30K 90CRI MVOLT EZ10
Zoro #
G2476470
UPC #
661209474650
Country of Origin
Mexico

Dimensions

Nominal Aperture Size
5 in
Height
5 5/8 in
Width
10 5/8 in
Length
10 3/8 in
Nominal Size
5 in
Overall Length
10 3/8 in
Overall Height
5 5/8 in
Overall Width
10 5/8 in
Manufacturer Warranty Length
5 yr Limited Warranty

Details

Item - Recessed Down Light
LED Recessed Down Light
Fixture Type - Recessed Down Light
New Construction
IC Rating - Recessed Down Light
Non-IC
Max. Wattage - Recessed Down Light
20.0
Voltage - Recessed Down Light
120 to 277V AC
Ceiling Type - Recessed Down Light
Flat Ceiling
Lighting Technology
LED
Color Rendering Index
90
Warranty
5 yr
Lumens
1,400 lm
Insulation Type
Non IC-Rated
Green Certification or Other Recognition
ENERGY STAR
Rated Life
50,000 hr
CRI
90
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Color Tuning
No
Bulb Technology
LED
Color Temperature
3000K
Replaces
32W CFL
Interconnection Capability
J-Box
Voltage
120-277 V AC
Lumens Per Watt
55.0
Standards
cULus Listed
Housing Material
Aluminum
Watts
16.0
Color Temp.
3000K
Item
LED Recessed Down Light
Housing Color
Silver
Dimmable / Non-Dimmable
Dimmable
Fixture Type
New Construction
Lumens per Watt
55.0 lm/W
LED Replacement For
32W CFL
Dimming Method
0-10V
Environmental Rating
Damp Location Rated
IC Rating
Non-IC
Lighting Certification
ENERGY STAR
Minimum Operating Temperature
-40 Degrees F
Dimmable
Yes
Dimming Range
100% to 10%
Ceiling Type
Flat Ceiling
Includes
Optical System
Maximum Wattage
16.3 W
Emergency Battery Backup
No
Light Output
1,400 lm
Ceiling Opening Required
5 5/8 in
Includes Light Engine
Yes
Series
TC20LED
Number of Bulbs
Integrated LED

Description

LED Recessed Down Light, Ceiling Type Flat Ceiling, Fixture Type New Construction, Nominal Size 5 in, Maximum Wattage 16.3 W, Light Output 1,400 lm, Color Temperature 3000K, Color Rendering Index 90, Voltage 120-277 V AC, Overall Height 5 5/8 in, Lighting Technology LED, IC Rating Non-IC, Series TC20LED, Ceiling Opening Required 5 5/8 in, Color Tuning No, Dimmable Yes, Dimming Method 0-10V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.