This item is Discontinued.

Juno Lighting LED Downlight, 5in, 900lm, 4100K, 120-277V TC20LED G4 09LM 40K 90CRI MVOLT EZ10

LED Downlight, 5in, 900lm, 4100K, 120-277V (Discontinued)

  • Mfr # TC20LED G4 09LM 40K 90CRI MVOLT EZ10
  • Zoro # G2476726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC20LED G4 09LM 40K 90CRI MVOLT EZ10
Zoro #
G2476726
UPC #
191723597622
Country of Origin
Mexico

Dimensions

Nominal Aperture Size
5 in
Height
5 5/8 in
Width
10 5/8 in
Length
10 3/8 in
Nominal Size
5 in
Outside Diameter
5 5/8 in
Manufacturer Warranty Length
5 yr Limited Warranty
Overall Length
10 3/8 in
Overall Height
5 5/8 in
Overall Width
10 5/8 in

Details

Item - Recessed Down Light
LED Recessed Down Light
Fixture Type - Recessed Down Light
New Construction
IC Rating - Recessed Down Light
Non-IC
Max. Wattage - Recessed Down Light
18.0
Voltage - Recessed Down Light
120 to 277V AC
Ceiling Type - Recessed Down Light
Flat Ceiling
Lighting Technology
LED
CRI
90
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Color Rendering Index
90
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Interconnection Capability
J-Box
Lumens Per Watt
55.0
Voltage
120-277 V AC
Bulb Technology
LED
Housing Material
Aluminum
Color Temperature
4000K
Standards
cULus Listed
Insulation Type
Non IC-Rated
Watts
16.5
Dimmable / Non-Dimmable
Dimmable
Lumens
900 lm
Housing Color
Silver
Replaces
26W CFL
Rated Life
50,000 hr
Item
LED Recessed Down Light
Warranty
5 yr
Color Tuning
No
Color Temp.
4100K
Fixture Type
New Construction
Lumens per Watt
55.0 lm/W
Compatible Series
TC20LED
Dimming Method
0-10V
Minimum Operating Temperature
-40 Degrees F
Ceiling Slope Ratio
Not Available
IC Rating
Non-IC
Number of Bulbs
Integrated LED
Light Output
900 lm
Maximum Wattage
16.9 W
Trim Color
Not Available
Emergency Battery Backup
No
Dimming Range
100% to 10%
Airtight
No
Includes Trim
No
Environmental Rating
Damp Location Rated
Lighting Certification
ENERGY STAR
Dimmable
Yes
Includes
Optical System
Series
TC20LED
LED Replacement For
26W CFL
Includes Light Engine
Yes
Ceiling Opening Required
5 5/8 in
Ceiling Type
Flat Ceiling
Light Technology
LED

Description

LED Recessed Down Light, Ceiling Type Flat Ceiling, Fixture Type New Construction, Nominal Size 5 in, Maximum Wattage 16.9 W, Light Output 900 lm, Color Temperature 4000K, Color Rendering Index 90, Voltage 120-277 V AC, Overall Height 5 5/8 in, Lighting Technology LED, IC Rating Non-IC, Airtight No, Ceiling Slope Ratio Not Available, Trim Color Not Available, Series TC20LED, Outside Diameter 5 5/8 in, Includes Trim No, Ceiling Opening Required 5 5/8 in, Color Tuning No, Dimmable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.