LED Flush Mount, 120V AC, Steel, Acrylic

  • Mfr # FMSATL 13IN RD SWW5 90CRI 120 BZA M4

  • Zoro # G313321899


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Antique Bronze
Voltage
120V AC
Height
2.54
Watts
18
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FMSATL 13IN RD SWW5 90CRI 120 BZA M4
Zoro #
G313321899
UPC #
197590246090
Country of Origin
China

Dimensions

Length
12.56
Height
2.54
Diameter
13 in
Overall Height
2 1/2 in
Manufacturer Warranty Length
5 yr

Details

Housing Finish
Antique Bronze
Voltage
120V AC
Watts
18
Dimmable
Yes
Item
LED Flush Mount
Type
Flush Mount
Emergency Battery Backup
No
Series
FMSATL
Standards
CSA
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Housing Color
Antique Bronze
Color Rendering Index
90
Housing Material
Steel
Rated Life
50,000 hr
Lighting Technology
LED
Light Output
1,100 lm, 1,200 lm, 1,300 lm
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
77 Degrees F
Dimming Range
100 to 10%
Environmental Rating
Damp Location Rated
Maximum Fixture Wattage
25 W
Mounting Hardware Included
Mounting Hardware
Lens Material
Acrylic
Compliance Type
CA Title 24, JA8

Description

LED Flush Mount, Diameter 13 in, Overall Length Not Applicable, Series FMSATL, Light Output 1,100 lm, 1,200 lm, 1,300 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 25 W, Voltage 120V AC, Overall Height 2 1/2 in, Overall Width Not Applicable, Housing Color Bronze, Housing Finish Antique Bronze, Housing Material Steel, Dimmable Yes, Lens Material Acrylic, Mounting Hardware Included Mounting Hardware, Compliance Type CA Title 24, JA8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.