LED Surface Mount Light, 15 W
Mfr # JSBT 6IN SWW2 90CRI WL MW M6
Zoro # G712937882
product price: $17.15
/eaKey Features
Length
8.5
Height
1.4
Watts
15
Type
Surface Light
Lighting Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JSBT 6IN SWW2 90CRI WL MW M6
Zoro #
G712937882
UPC #
196182201622
Country of Origin
China
Dimensions
Length
8.5
Height
1.4
Details
Watts
15
Item
LED Surface Mount Light
Type
Surface Light
Lighting Technology
LED
Description
LED Surface Mount Light, Diameter 6 in, Series JSBT, Light Output 1,090 lm, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 15 W, Voltage 120V AC, Overall Height 1 3/8 in, Overall Width 8 3/8 in, Housing Color White, Housing Finish White, Housing Material Aluminum, Dimmable Yes, Lens Material Polycarbonate, Mounting Hardware Included Not Applicable, Lighting Technology LED, Ballast Quantity 480, Dimming Range Down to 10 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.