This item is Discontinued.

Juno Lighting LED Trim Insert, 6in, Aluminum Reflector J6RLTRIM DC CWH

LED Trim Insert, 6in, Aluminum Reflector (Discontinued)

  • Mfr # J6RLTRIM DC CWH
  • Zoro # G2472401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J6RLTRIM DC CWH
Zoro #
G2472401
UPC #
661209327970
Country of Origin
United States

Dimensions

Nominal Aperture Size
6 in
Nominal Size
6
Width
7 5/8 in

Details

Item - Recessed Down Light
LED Recessed Down Light Trim
Trim Style - Recessed Down Light
Cone
Trim Color - Recessed Down Light
Silver
Reflector or Baffle Color
Aluminum Reflector
Ceiling Type - Recessed Down Light
Flat Ceiling
Lighting Technology
LED
Fits
6 in Retrofit Kit
Color
Aluminum Reflector
Item
LED Recessed Down Light Trim
Bulb Technology
LED
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Green Certification or Other Recognition
ENERGY STAR
Description/Special Features
Accessory for Juno 6-in Retrofit Kit
Lighting Certification
ENERGY STAR

Description

LED Recessed Down Light Trim, Nominal Size 6 In., Lighting Technology LED, Reflector or Baffle Color Aluminum Reflector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.