Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Undercabinet Fixture

  • Mfr # UPLD 30IN SWW4 90CRI WH

  • Zoro # G903927593


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Housing Material
Steel
Dimmable
Yes
Housing Color
White
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPLD 30IN SWW4 90CRI WH
Zoro #
G903927593
UPC #
00193048487084
Country of Origin
China

Dimensions

Overall Height
3 3/4 in
Overall Length
30 in
Overall Width
1 1/8 in
Manufacturer Warranty Length
5 yr Limited Warranty

Details

Item
LED Undercabinet Fixture
Voltage
120V AC
Housing Material
Steel
Dimmable
Yes
Housing Color
White
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Rated Life
50,000 hr
Includes
Easily Accessible Switch
Lighting Technology
LED
Linkable Up To
2 Fixtures
Features
High-Efficiency, Utilizes Long-Life
Color Temperature
3000K, 3500K, 4000K
Linkable
Yes
Standards
cULus Listed
Color Rendering Index
90
Switch Function
On/Off
Connection Type
Plug-In or Hardwired
Series
UPLD
Dimming Range
70%
Light Output
1,105 lm, 1,166 lm, 1,187 lm
Lighting Certification
ENERGY STAR
Maximum Fixture Wattage
15.3 W
Includes Mounting Hardware
Yes
Compliance Type
CA Title 24, JA8
Environmental Rating
Damp Location Rated
Includes Bulb
Yes
Bulb Quantity
1

Description

LED Undercabinet Fixture

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.