LED Undercabinet Lighting, 22in, White (Discontinued)
- Mfr # UPLED22 30K 80CRI WH
- Zoro # G2475649
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UPLED22 30K 80CRI WH
Zoro #
G2475649
UPC #
661209261366
Country of Origin
China
Dimensions
Nominal Width
4 1/2 in
Width
4-1/2"
Length
22"
Height
1"
Cord Length - Fixtures
Cordless
Nominal Length
22 in
Nominal Height
1 in
Description
LED Undercabinet Lighting, Lighting Technology LED, Color Temperature 3000 K, Color Rendering Index 80.0, Voltage 120, Dimmable Yes, Housing Color White, Housing Material Aluminum, Linkable Yes, Features Clear Prismatic Tempered Glass Lens for Maximum Light Transmission
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.