LEDRcsDnLit, 6in, 11.8W, 4000K, Flat, AirRem

  • Mfr # IC22RLED G4 09LM 40K 90CRI MVOLT EZ10

  • Zoro # G2476890


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Item - Recessed Down Light
LED Recessed Down Light
Nominal Aperture Size
6 in
Fixture Type - Recessed Down Light
Airtight Remodel
IC Rating - Recessed Down Light
IC
Max. Wattage - Recessed Down Light
17.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IC22RLED G4 09LM 40K 90CRI MVOLT EZ10
Zoro #
G2476890
UPC #
191723563627
Country of Origin
Mexico

Dimensions

Nominal Aperture Size
6 in
Height
5 1/8 in
Width
7 1/4 in
Length
14 1/2 in
Nominal Size
6 in
Overall Length
14 1/2 in
Overall Width
7 1/4 in
Overall Height
5 1/8 in
Outside Diameter
7 1/4 in
Manufacturer Warranty Length
5 yr Limited Warranty

Details

Item - Recessed Down Light
LED Recessed Down Light
Fixture Type - Recessed Down Light
Airtight Remodel
IC Rating - Recessed Down Light
IC
Max. Wattage - Recessed Down Light
17.0
Voltage - Recessed Down Light
120 to 277V AC
Ceiling Type - Recessed Down Light
Flat Ceiling
Lighting Technology
LED
Item
LED Recessed Down Light
Color Temp.
4100K
Housing Material
Aluminum
Color Tuning
No
Color Rendering Index
90
Dimmable / Non-Dimmable
Dimmable
Lumens Per Watt
55.0
Replaces
75W Incandescent
Interconnection Capability
J-Box
Color Temperature
4000K
Bulb Technology
LED
Voltage
120 to 277V AC
Insulation Type
IC-Rated
Warranty
5 yr
Housing Color
Silver
Lumens
900 lm
Standards
cULus Listed
Watts
11.3
Green Certification or Other Recognition
ENERGY STAR(R) Certified
CRI
90
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Rated Life
50,000 hr
Fixture Type
Airtight Remodel
Lumens per Watt
55.0 lm/W
Trim Color
Not Available
Emergency Battery Backup
No
Maximum Wattage
11.8 W
IC Rating
IC
Series
IC22RLED
LED Replacement For
75W INC
Dimmable
Yes
Light Output
900 lm
Ceiling Type
Flat Ceiling
Dimming Range
100% to 10%
Airtight
Yes
Ceiling Slope Ratio
Not Available
Includes Trim
No
Minimum Operating Temperature
-4 Degrees F
Includes Light Engine
Yes
Dimming Method
0-10V
Lighting Certification
ENERGY STAR
Number of Bulbs
Integrated LED
Suggested Bulb Type
PAR30
Ceiling Opening Required
6 3/4 in
Environmental Rating
Damp Location Rated

Description

LED Recessed Down Light, Ceiling Type Flat Ceiling, Fixture Type Airtight Remodel, Nominal Size 6 in, Maximum Wattage 11.8 W, Light Output 900 lm, Color Temperature 4000K, Color Rendering Index 90, Voltage 120 to 277V AC, Overall Height 5 1/8 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Ceiling Slope Ratio Not Applicable, Trim Color Available Separately, Trim Style Available Separately, Series IC22RLED, Outside Diameter 7 1/4 in, Includes Trim No, Ceiling Opening Required 6 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.