Other Lighting Fixtures/Trim/Accessories
- Mfr # TLR21WH
- Zoro # G723397460
product price:Â
$
8.85
/ea
Key Features
Standards
UL, CSA
Series
TLR21
Type
End Feed and Outlet Box Cover
Finish
White
Material
Injection Molded Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TLR21WH
- Zoro #
- G723397460
- UPC #
- -
- Country of Origin
- United States
Details
- Standards
- UL, CSA
- Series
- TLR21
- Type
- End Feed and Outlet Box Cover
- Finish
- White
- Material
- Injection Molded Polycarbonate
- Mounting
- Surface, Pendant
Description
4-3/4 in x 4-3/4 in, 12/24 V, 25 A, 1-Circuit, White, Injection Molded Polycarbonate, Surface Mount, End Feed and Outlet Box Cover, Track Light Connector
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.