Other Lighting Fixtures/Trim/Accessories
- Mfr # TLR23WH
- Zoro # G823397490
product price:Â
$
7.19
/ea
Sold in multiples of 2 for
$14.38
Key Features
Finish
White
Material
Molded Polycarbonate
Mounting
Surface
Series
TLR23
Standards
UL, CSA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TLR23WH
- Zoro #
- G823397490
- UPC #
- -
- Country of Origin
- United States
Details
- Finish
- White
- Material
- Molded Polycarbonate
- Mounting
- Surface
- Series
- TLR23
- Standards
- UL, CSA
- Type
- Mini Joiner, Straight
Description
2 in x 1 in x 11/16 in, 12/24 V, 25 A, 1-Circuit, White, Injection Molded Polycarbonate, Surface Mount, Miniature, Straight, Track Light Connector
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.