Other Lighting Fixtures/Trim/Accessories
- Mfr # TLR24WH
- Zoro # G523397653
product price:Â
$
12.39
/ea
Key Features
Series
TLR24
Type
Adjustable Joiner
Mounting
Surface
Finish
White
Standards
UL, CSA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TLR24WH
- Zoro #
- G523397653
- UPC #
- -
- Country of Origin
- United States
Details
- Series
- TLR24
- Type
- Adjustable Joiner
- Mounting
- Surface
- Finish
- White
- Standards
- UL, CSA
- Material
- Molded Polycarbonate
Description
3 in x 11/16 in, 12/24 V, 25 A, 1-Circuit, White, Injection Molded Polycarbonate, Surface Mount, Adjustable, Track Light Connector
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.