Shop JUNO LIGHTING
See all product information
Create Account
Other Lighting Fixtures/Trim/Accessories
- Mfr # TLR38WH
- Zoro # G623397584
product price:Â
$
7.19
/ea
Sold in multiples of 2 for
$14.38
Key Features
Finish
White
Material
Molded Polycarbonate
Standards
UL, CSA
Mounting
Surface
Type
End Feed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TLR38WH
- Zoro #
- G623397584
- UPC #
- -
- Country of Origin
- United States
Details
- Finish
- White
- Material
- Molded Polycarbonate
- Standards
- UL, CSA
- Mounting
- Surface
- Type
- End Feed
- Series
- TLR38
Description
3-7/16 in x 1-3/8 in x 11/16 in, 12/24 V, 25 A, 1-Circuit, White, Injection Molded Polycarbonate, Surface Mount, End Feed, Track Light Connector
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.