Zoro Homepage

Surface Mount Downlight, LED, 7-3/4" L

  • Mfr # JSF 7IN 10LM SWW5 90CRI MVOLT ZT WH M12

  • Zoro # G910190577


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Length
7.76
Voltage
120 to 277V
Height
1.36
Watts
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSF 7IN 10LM SWW5 90CRI MVOLT ZT WH M12
Zoro #
G910190577
UPC #
196183644404
Country of Origin
China

Dimensions

Length
7.76
Height
1.36
Overall Height
3/4 in
Diameter
7 in
Overall Width
7 3/4 in
Manufacturer Warranty Length
5 yr
Overall Length
7 3/4 in

Details

Housing Finish
Satin Nickel
Voltage
120 to 277V
Watts
13
Dimmable
Yes
Item
Surface Mount Downlight
Environmental Rating
Wet Location Rated
Lighting Certification
ENERGY STAR
Dimming Method
0-10V
Emergency Battery Backup
Yes
Housing Material
Metal
For Bulb Type
LED
Type
Surface Light
Series
JSF
Standards
CSA
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Lighting Technology
LED
Light Output
1,000 lm
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Mounting Hardware Included
Nut, Mounting Bracket, (2) Screw Adapters, (3) Wire Nuts
Housing Color
White
Rated Life
50,000 hr
Maximum Fixture Wattage
20 W
Color Rendering Index
90
Compliance Type
CA Title 24, JA8
Lens Material
Polycarbonate

Description

Surface Mount Downlight, Diameter 7 in, Overall Length 7 3/4 in, Series JSF, Light Output 1,000 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 20 W, Voltage 120 to 277V AC, Overall Height 3/4 in, Overall Width 7 3/4 in, Housing Color White, Housing Finish Satin Nickel, Housing Material Metal, Dimmable Yes, Lens Material Polycarbonate, Mounting Hardware Included Nut, Mounting Bracket, (2) Screw Adapters, (3) Wire Nuts

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.