Unearthed 1 Light Table Lamp in Patina Brass and Ceramic Flamed White Finish
- Mfr # PTL1723-PBR/CFH
- Zoro # G522646868
product price:Â
$
553.99
/ea
Free Shipping & Returns
Key Features
Height
23 in
Width
22 in
Material
Ceramic
Finish
Patina Brass and Ceramic Flamed White
Color
Patina Brass and Ceramic Flamed White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL1723-PBR/CFH
- Zoro #
- G522646868
- UPC #
- 197292140344
- Country of Origin
- Philippines
- Material
- Ceramic
- Finish
- Patina Brass and Ceramic Flamed White
- Color
- Patina Brass and Ceramic Flamed White
- Bulb Type
- A19
- Item
- Bath and Vanity
- Shade Type
- Off White Linen
- Dimmable
- No
- Bulb Base
- E26
- Bulb Included
- No
- Power Source
- Plug-In
- Number of Bulbs
- 1
- Slope Ceiling Adaptable
- No
- Maximum Wattage
- 15 W
- Lamp Base Type
- Round; 6.25in. W x 12in. D
- Standards
- UL Listed; cUL DryRated
- Voltage
- 120V
Dimensions
- Height
- 23 in
- Width
- 22 in
- Overall Dimension
- 22in. W x 23in. H
Description
Inspired by Lauren's love of the Calabria table lamp by Troy Lighting, Unearthed channels the character of antique pottery with its textured, gesso-like finish and weathered form. Painterly ridges and hand-chipped details give the ceramic base the feel of a timeworn artifact. A white linen shade and subtle Patina Brass accents complete the look, bringing a grounded sense of history and artistry to any space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.