Juno Lighting
Track Fixture, Open Back Spot, 120W, 120V
Mfr # R534 WH
Zoro # G2471990
original price:
$25.05
8% off
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Incandescent
- Lamp Voltage - Track Lighting Head 120V AC
- Max. Wattage - Track Lighting Head 120
- Color - Track Lighting Head White
- Length 5 3/4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, PAR38, 18W, 3000K, 40deg., E26 (LED18D38OW383040)
- TERRACYCLE REGULATED WASTE Standard Lamp, Recycling Box, 4 ft. (440-100-VS)
- SOUTHWIRE CEP 500 Lumens, LED Yellow Temporary Job Site Light (97120)
- FEIT ELECTRIC Long Life Appliance Light Bulb BP40A15-CL (FE309756)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R500 BL)
- JUNO LIGHTING Track Fixture, Step Cylinder, 50W, 120V (R511 WHB WH)
- JUNO LIGHTING Track Fixture, Flat Back, 75W, 120V (R522 WHB WH)
- JUNO LIGHTING Track Fixture, Flared Step, 75W, 120V (R552 WH)
- JUNO LIGHTING Track Fixture, Universal, 75W, 120V (R541 BL)
- JUNO LIGHTING Track Fixture, Cast Cube, 50W, 120V (R714 WH)
- JUNO LIGHTING Track Fixture, Open Back, 50W, 120V (R711 BL)
- Juno Lighting Track Lighting Fixtures