Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Juno Lighting Track Fixture, Round Back, Black, 50W, 12V R702 BL

Track Fixture, Round Back, Black, 50W, 12V (Discontinued)

  • Mfr # R702 BL
  • Zoro # G0700765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R702 BL
Zoro #
G0700765
UPC #
661209033581
Country of Origin
China

Dimensions

Diameter
2 1/2 in
Length
3 3/4 in
Height - Track Lighting Head
5 1/2 in
Overall Length
3 3/4 in
Overall Height
5 1/2 in
Overall Width
2 1/2 in

Details

Item - Track Lighting
Head
Lighting Technology
Halogen, Incandescent
Lamp Voltage - Track Lighting Head
12V AC
Max. Wattage - Track Lighting Head
50
Color - Track Lighting Head
Black
Includes
Transformer
Suggested Lamp Type - Track Lighting Head
MR16
Lamp Included
No
Input Voltage - Track Lighting Head
120V AC
Material - Track Lighting Head
Steel
Item
Track Lighting Head
Adjustable Range
90 Degrees Vertical and 358 Degrees Horizontal
Suggested Bulb Type
MR16
Head Rotation Range
358 Degrees
Aiming Range
90 Degrees
Input Voltage
120 V AC
Housing Color
Black
Housing Material
Steel
Standards
cULus Listed
Bulb Base Type
GY6.35
Shape
Cylinder
Lighting Certification
Unrated
Series
R702
Includes Bulb
No
Maximum Wattage
50 W
Voltage
120V AC
Compatible with Track Style
Not Available

Description

Track Lighting Head, Compatible with Track Style Not Available, Shape Cylinder, Lighting Technology Halogen, Incandescent, Housing Color Black, Maximum Wattage 50 W, Input Voltage 120 V AC, Diameter 2 1/2 in, Overall Length 3 3/4 in, Aiming Range 90 Degrees , Bulb Base Type GY6.35, Head Rotation Range 358 Degrees , Housing Material Steel, Includes Transformer, Includes Bulb No, Lighting Certification Unrated, Overall Height 5 1/2 in, Overall Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.