This item is Discontinued.

Just Manufacturing 27 in W x 61 1/2 in L x 51 in H, Floor Mount, 304 Stainless steel MN-62L-2

27 in W x 61 1/2 in L x 51 in H, Floor Mount, 304 Stainless steel (Discontinued)

  • Mfr # MN-62L-2
  • Zoro # G9832155
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MN-62L-2
Zoro #
G9832155
UPC #
671035876160
Country of Origin
United States

Dimensions

Overall Height
51 in
Overall Length
61 1/2 in
Bowl Depth
16 in
Overall Width
27 in
Back Splash Height
15 in
Bowl Size
36 in x 24 in
Side Splash Height
16 in
Manufacturers Warranty Length
7 yr
Faucet Hole Dia.
1 1/2 in
Work Surface Height
34 in
Bowl Length
36 in
Bowl Width
24 in
Drainboard Length
24 in

Details

Mounting Type
Floor Mount
Material
304 Stainless steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
#35
Item
Scullery Sink
Includes
Adjustable Angle Leg Frame, Soap Dish Shipped Loose
Compliance
WWP-541b
Body Material
Stainless steel
Number of Holes
2
Standards
WWP-541b
Faucet Mounting Centers
8 in
Side Splash
no
Number of Stations
1
Back Splash
Yes
Gauge
14 ga
With Faucet / Without Faucet
Without Faucet
No. of Bowls
1
Finish
Satin Blended No. 4 Finish
ADA Compliance
No
Includes Work Table
No
Sink Type
Kitchen
Includes Drainboard
Yes
Drainboard Location
Right
Includes Faucet
No
Number of Faucet Holes
2
Sink Material
Stainless Steel
Includes Basket Strainer
No
Series
Scullery Group
Mounting Type - Sinks
Floor
Includes Back Splash
Yes
Includes Drain Pipe
No
Sink Base Type
Frame
Indoor/Outdoor Usage
Indoor
Includes Side Splash
No
Number of Drainboards
1
Mounting Location - Faucet
Splash

Description

Scullery Sink, ADA Compliance No, Back Splash Height 15 in, Bowl Depth 16 in, Rectangular, Bowl Size 36 in x 24 in, Silver, Drain Opening #35, Drainboard Length 24 in, Drainboard Location Right, Faucet Hole Dia. 1 1/2 in, Faucet Installation Style Centerset, Faucet Mounting Centers 8 in, Satin Blended No. 4 Finish, Gauge 14 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Drainboards 1, Number of Faucet Holes 2, Overall Height 51 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.