Bathroom Sink 17 1/2 in x 12 1/2 in, 1, 3, Counter Top, 18 ga. 304 Stainless Steel

  • Mfr # OLFADA16193-J
  • Zoro # G6804497
product price: 
$
575.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Counter Top
Material
18 ga. 304 Stainless Steel
Color
Silver
Overall Height
6 in
Overall Length
21 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OLFADA16193-J
Zoro #
G6804497
UPC #
671035172712
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Length
21 in
Bowl Depth
6 in
Overall Width
17 5/8 in
Manufacturers Warranty Length
7 yr
Bowl Size
17 1/2 in x 12 1/2 in
Faucet Hole Dia.
1 1/4 in
Bowl Length
15 1/2 in
Bowl Width
11 3/4 in
Faucet Hole Diameter
1 1/4 in
Wire Rope Length
21 in
Length
21 in

Details

Mounting Type
Counter Top
Material
18 ga. 304 Stainless Steel
Color
Silver
Bowl Shape
Oval
Drain Opening
1 1/4 in
Includes
Mounting Hardware
Item
Bathroom Sink
Side Splash
no
Back Splash
No
Body Material
Stainless Steel
With Faucet / Without Faucet
Without Faucet
Number of Stations
1
Standards
ASME/ANSI A112.19.3M
ADA Compliant
ADA Compliant
Gauge
18 ga
Number of Holes
3
Finish
Lustrous Satin
No. of Bowls
1
ADA Compliance
Yes
Number of Faucet Holes
3
Counter Mounting Type
Drop-In
Sink Material
Stainless Steel
Includes Faucet
Faucet Not Included
Includes Drain Pipe
Drain Pipe Not Included
Sink Type
Bathroom
Includes Basket Strainer
Basket Strainer Not Included
Series
Lavatory Group
Mounting Location - Faucet
Deck
Indoor/Outdoor Usage
Indoor
Includes Installation Hardware
Yes
Mounting Type - Sinks
Countertop
Number of Faucets
0
CEC Compliant
Non CEC Compliant
Number of Drainboards
0
Faucet Mounting Location
Deck
Includes Side Splash
Side Splash Not Included
Number of Bowls
1
Drainboard Location
No Drainboard
Includes Back Splash
Back Splash Not Included
Includes Hardware
Hardware Included
Number of Faucet Mounting Holes
3
Wire Color
Silver

Description

Bathroom Sink, Without Faucet, Body Material Stainless Steel, Mounting Type Counter Top, Color Stainless Steel, Overall Length 17-5/8 In., Overall Width 21 In., Overall Height 6 In., Bowl Size 12-1/2 In. x 17-1/2 In., Bowl Depth 6 In., ADA Compliant Yes, Back Splash No, Bowl Shape Oval, Side Splash No, Number of Stations 1, Drain Opening 1-1/4 In., Gauge 18, Faucet Mounting Centers 4 In., Number of Holes 3, Includes Integra Flow and Mounting Hardware, Manufacturers Warranty Length 1 yr.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.