Bathroom Sink, Undermount, 9-1/4 In. W (Discontinued)
- Mfr # Cu-UCIR16
- Zoro # G4691653
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Cu-UCIR16
Zoro #
G4691653
UPC #
671035242705
Country of Origin
Unknown
Dimensions
Overall Length
18 3/4 in
Overall Width
9 1/4 in
Overall Height
20 1/2 in
Bowl Size
16 in dia
Bowl Depth
8 in
Manufacturers Warranty Length
1 yr
Details
Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Antimicrobial Copper-Nickel Alloy
Mounting Type
Undermount
Color
Copper
Number of Stations
1
Gauge
18
Drain Opening
2 in
Side Splash
no
ADA Compliant
No
Back Splash
No
Includes
Mounting Clips
Bowl Shape
Round
Material of Construction
Anti-Microbial Copper-Nickel Alloy
Description
Bathroom Sink, Without Faucet, Body Material Antimicrobial Copper-Nickel Alloy, Mounting Type Undermount, Color Copper, Overall Length 18 3/4 in, Overall Width 9 1/4 in, Overall Height 20 1/2 in, Bowl Size 16 in dia, Bowl Depth 8 in, ADA Compliant No, Back Splash No, Bowl Shape Round, Side Splash No, Number of Stations 1, Drain Opening 2 in, Gauge 18, Includes Mounting Clips, Manufacturers Warranty Length 1 yr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.