Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bowl Drop-In Sink, 21"x19.5"x5.5", Gray

  • Mfr # SLNADA2119A554-J

  • Zoro # G413994818


product price: $875.99
/ea
Free Shipping & Returns

Key Features

Overall Length
21 in
Finish
Lustrous Satin
Overall Width
19 1/2 in
Overall Height
5 1/2 in
Gauge
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLNADA2119A554-J
Zoro #
G413994818
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
21 in
Overall Width
19 1/2 in
Overall Height
5 1/2 in
Bowl Depth
5 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Width
16 in
Bowl Length
16 in
Faucet Hole Diameter
1 1/2 in

Details

Finish
Lustrous Satin
Item
Bowl Drop-In Sink
Gauge
18 ga
ADA Compliant
ADA Compliant
Includes
Integral Drain
Bowl Shape
Rectangular
Color
Gray
Number of Stations
1
Standards
ASME A112.18.2, ASME A112.19.3, CSA B125.2, CSA B45.4, cUPC
Includes Faucet
Faucet Not Included
Includes Drain Pipe
Drain Pipe Not Included
Includes Basket Strainer
Basket Strainer Not Included
Drainboard Location
No Drainboard
Number of Faucets
0
Includes Hardware
Hardware Included
Sink Material
Stainless Steel
Sink Type
General Purpose
Number of Faucet Mounting Holes
4
Includes Side Splash
Side Splash Not Included
Number of Drainboards
0
Number of Bowls
1
Indoor/Outdoor Usage
Indoor
CEC Compliant
Non CEC Compliant
Includes Back Splash
Back Splash Not Included

Description

Bowl Drop-in Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.