Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bowl Drop-In Sink, 33"x19.5"x5", Gray

  • Mfr # DLADA1933A502-J

  • Zoro # G313994215


product price: $1,240.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Finish
Lustrous Satin
Overall Width
19 1/2 in
Overall Height
5 in
Gauge
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLADA1933A502-J
Zoro #
G313994215
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
33 in
Overall Width
19 1/2 in
Overall Height
5 in
Bowl Depth
5 in
Bowl Width
14 in
Bowl Length
14 in
Manufacturers Warranty Length
1 yr
Faucet Hole Diameter
1 1/2 in

Details

Finish
Lustrous Satin
Item
Bowl Drop-In Sink
Gauge
18 ga
Bowl Shape
Rectangular
Number of Stations
1
ADA Compliant
ADA Compliant
Color
Gray
Standards
ASME A112.19.3, CSA B45.4, cUPC
Includes
Sink
Includes Faucet
Faucet Not Included
Number of Drainboards
0
Includes Back Splash
Back Splash Not Included
Number of Faucets
0
Includes Drain Pipe
Drain Pipe Not Included
Number of Faucet Mounting Holes
2
Drainboard Location
No Drainboard
Includes Hardware
Hardware Included
Includes Basket Strainer
Basket Strainer Not Included
Number of Bowls
2
Sink Type
General Purpose
Sink Material
Stainless Steel
CEC Compliant
Non CEC Compliant
Includes Side Splash
Side Splash Not Included
Indoor/Outdoor Usage
Indoor

Description

Bowl Drop-in Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.