Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bowl Drop-In Sink, 33"x19.5"x6", Gray

  • Mfr # DLADA1933A602-J

  • Zoro # G913994301


product price: $1,095.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Finish
Lustrous Satin
Overall Width
19 1/2 in
Overall Height
6 in
Gauge
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLADA1933A602-J
Zoro #
G913994301
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
33 in
Overall Width
19 1/2 in
Overall Height
6 in
Bowl Depth
6 in
Bowl Length
14 in
Manufacturers Warranty Length
1 yr
Bowl Width
14 in
Faucet Hole Diameter
1 1/2 in

Details

Finish
Lustrous Satin
Item
Bowl Drop-In Sink
Gauge
18 ga
Standards
ASME A112.19.3, CSA B45.4, cUPC
Includes
Sink
Bowl Shape
Rectangular
ADA Compliant
ADA Compliant
Number of Stations
1
Color
Gray
Number of Faucets
0
Includes Faucet
Faucet Not Included
Indoor/Outdoor Usage
Indoor
Sink Type
General Purpose
Includes Back Splash
Back Splash Not Included
Number of Bowls
2
Includes Basket Strainer
Basket Strainer Not Included
Number of Drainboards
0
Number of Faucet Mounting Holes
2
Includes Hardware
Hardware Included
Includes Drain Pipe
Drain Pipe Not Included
CEC Compliant
Non CEC Compliant
Sink Material
Stainless Steel
Drainboard Location
No Drainboard
Includes Side Splash
Side Splash Not Included

Description

Bowl Drop-in Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.