Shop JUST MANUFACTURING

Double-Bowl Scullery Sink with Drainboards

  • Mfr # NSFB230-24RL-2-J
  • Zoro # G9832295

product price: 
$
4,884.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Floor Mount
Material
304 Stainless steel
Color
Silver
Overall Height
48 in
Overall Length
81 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NSFB230-24RL-2-J
Zoro #
G9832295
UPC #
671035894003
Country of Origin
United States
Mounting Type
Floor Mount
Material
304 Stainless steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
#35
Number of Holes
2
Includes
Stainless Steel Tubular Legs
Standards
ASME A112.19.3, CSA B45.4, IPC, NSF 2, UPC
Item
Scullery Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Stainless Steel
Gauge
14 ga
Back Splash
Yes
Side Splash
no
Number of Stations
2
No. of Bowls
2
Finish
Buffed Satin
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Sink Type
Kitchen
Includes Drain Pipe
Drain Pipe Not Included
Indoor/Outdoor Usage
Indoor
Series
Scullery Group
Includes Basket Strainer
Basket Strainer Not Included
Number of Faucet Holes
2
Includes Work Table
No
Includes Faucet
Faucet Not Included
Sink Base Type
Frame
Mounting Type - Sinks
Floor
Includes Side Splash
Side Splash Not Included
Number of Drainboards
2
Sink Material
Stainless Steel
Drainboard Location
Left Side/Right Side
Includes Back Splash
Back Splash Included
Includes Drainboard
Yes
Mounting Location - Faucet
Splash
Faucet Mounting Location
Splash
CEC Compliant
Non CEC Compliant
Number of Faucet Mounting Holes
2
Number of Faucets
0
Number of Bowls
2
Wire Color
Silver

Dimensions

Overall Height
48 in
Overall Length
81 in
Bowl Depth
12 in
Overall Width
27 1/2 in
Bowl Size
15 in x 24 in
Back Splash Height
12 in
Manufacturers Warranty Length
7 yr
Faucet Hole Dia.
1 1/2 in
Bowl Width
24 in
Drainboard Length
24 in
Bowl Length
15 in
Work Surface Height
34 in
Wire Rope Length
81 in
Length
81 in

Description

Scullery Sink with Drainboard, Stainless Steel, Bowl 14 Gauge, Double Bowl, Back Splash 12 In., Mounting Type Free Standing, Number of Holes 2, Silver Color/Finish, ADA Compliant No, Standards NSF Std 2, Includes Stainless Steel Tubular Legs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.