Shop WRIGHTMASTER
See all product information
Create Account
33 in. Undermount 16-Gauge Single Bowl Stainless Steel Workstation Kitchen Sink with Cutting Board
- Mfr # ZOR-US331910R1
- Zoro # G623573766
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Drain Location
Rear
Mounting Type
Undermount
Minimum Cabinet Size
36
No. of Bowls
Single Bowl
Product Style
Kitchen Sink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-US331910R1
- Zoro #
- G623573766
- UPC #
- 586417395774
- Country of Origin
- China
- Drain Location
- Rear
- Mounting Type
- Undermount
- No. of Bowls
- Single Bowl
- Product Style
- Kitchen Sink
- Color
- Silver
- Includes
- Bottom Grids, Rolling Drying Rack, Strainer
- Item
- Kitchen Sinks
- Gauge
- 16 ga
- Body Material
- Stainless Steel
- Bowl Shape
- Rectangular
Dimensions
- Minimum Cabinet Size
- 36
- Overall Height
- 10 in
- Overall Width
- 19 in
- Overall Length
- 33 in
Description
Transform your kitchen experience with our stainless steel sink, designed for durability and effortless efficiency. Enjoy rapid drainage and quiet operation, making post-cooking cleanup a breeze. Perfect for busy homes, it comes complete with handy accessories to simplify dishwashing and organization. Upgrade your kitchen with this stylish and functional sink today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.