Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Just Manufacturing Drop-In Sink, 3 Hole, Stainless steel Finish SL-1921-A-GR-3-316

Drop-In Sink, 3 Hole, Stainless steel Finish (Discontinued)

  • Mfr # SL-1921-A-GR-3-316
  • Zoro # G8636607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-1921-A-GR-3-316
Zoro #
G8636607
UPC #
671035111285
Country of Origin
United States

Dimensions

Overall Length
21"
Overall Width
19"
Overall Height
7-1/2"
Bowl Depth
7-1/2"
Bowl Size
18" x 14"
Manufacturers Warranty Length
7 yr
Faucet Hole Dia.
1 1/2 in
Bowl Length
18 in
Bowl Width
14 in

Details

Item
Drop-In Sink
Gauge
18
No. of Bowls
1
Number of Holes
3
Finish
Stainless steel
ADA Compliant
No
Includes
MOUNTING HARDWARE
Drain Opening
3-1/2"
Standards
CSA
Faucet Mounting Centers
8"
Compliance
CSA
Bowl Shape
Rectangular
Color
Silver
Indoor/Outdoor Usage
Indoor/Outdoor
Sink Material
Stainless Steel
Includes Faucet
No
Series
Stylist Group
Includes Drain Pipe
No
Includes Installation Hardware
Yes
Counter Mounting Type
Drop-In
ADA Compliance
No
Mounting Type - Sinks
Countertop
Includes Basket Strainer
No
Mounting Location - Faucet
Deck
Sink Type
General Purpose
Number of Faucet Holes
3

Description

Drop-In Sink with Faucet Ledge, Bowl Depth 7 1/2 in, Rectangular, Bowl Size 18 in x 14 in, Silver, Drop-In, Drain Opening 3 1/2 in, Faucet Hole Dia. 1 1/2 in, Centerset, Faucet Mounting Centers 4 in, Satin Blend, Gauge 18 ga, Mounting Location - Faucet Deck, Countertop, No. of Bowls 1, Number of Faucet Holes 3, Overall Height 7 1/2 in, Overall Length 21 in, Overall Width 19 in, Just Manufacturing, Stylist Group Series, Stainless Steel, Sink Type General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.