Mop Sink 16 in x 28 in, 1, Floor Mount, 16 ga. 304 Stainless Steel

  • Mfr # A47699-J
  • Zoro # G8699372
product price: 
$
1,797.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor Mount
Material
16 ga. 304 Stainless Steel
Color
Silver
Overall Height
8 in
Overall Length
21 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A47699-J
Zoro #
G8699372
UPC #
671035848006
Country of Origin
United States

Dimensions

Overall Height
8 in
Overall Length
21 in
Bowl Depth
8 in
Overall Width
33 in
Bowl Size
16 in x 28 in
Manufacturers Warranty Length
5 yr
Bowl Length
16 in
Bowl Width
28 in
Drain Opening Diameter
3 in
Wire Rope Length
21 in
Length
21 in

Details

Mounting Type
Floor Mount
Material
16 ga. 304 Stainless Steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 in
Compliance
U.S. Green Building Council Eco-Friendly
Includes
Wall Clips
Body Material
Stainless Steel
Item
Mop Sink
Back Splash
No
With Faucet / Without Faucet
Without Faucet
Standards
ASME A112.19.3, CSA B45.4, IPC, UPC
Gauge
16 ga
Side Splash
No
ADA Compliant
ADA Compliant
No. of Bowls
1
Finish
Satin
ADA Compliance
Yes
Number of Stations
1
Includes Basket Strainer
Basket Strainer Included
Series
Institutional Group
Indoor/Outdoor Usage
Indoor
Includes Side Splash
Side Splash Not Included
Includes Drain Pipe
Drain Pipe Not Included
Includes Back Splash
Back Splash Not Included
Mounting Type - Sinks
Floor
Sink Type
Mop
Includes Faucet
Faucet Not Included
Sink Material
Stainless Steel
Includes Drop Front
Drop Front Not Included
Distance to Wall - Minimum
11 1/2 in
Number of Bowls
1
Wire Color
Silver

Description

Mop Sink, ADA Compliance Yes, Back Splash Height Not Applicable, Bowl Depth 8 in, Rectangular, Bowl Size 16 in x 28 in, Silver, Drain Opening 3 in, Satin, Gauge 16 ga, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Stations 1, Overall Height 8 in, Overall Length 21 in, Overall Width 33 in, Just Manufacturing, Series Institutional Group, Side Splash Height Not Applicable, Stainless Steel, Sink Type Mop

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.