Mop Sink 20 in x 18 in, 1, 16 ga. 304 Stainless Steel

  • Mfr # C2523-J

  • Zoro # G8699381


product price:  $1,685.99
/ea
Free Shipping & Returns

Key Features

Material
16 ga. 304 Stainless Steel
Color
Silver
Overall Height
8 in
Overall Length
23 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C2523-J
Zoro #
G8699381
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 in
Overall Length
23 in
Bowl Depth
8 in
Overall Width
25 in
Bowl Size
20 in x 18 in
Manufacturers Warranty Length
7 yr
Bowl Width
18 in
Bowl Length
20 in
Drain Opening Diameter
3 in

Details

Material
16 ga. 304 Stainless Steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 in
Body Material
Stainless Steel
Includes
Wall Clips
With Faucet / Without Faucet
Without Faucet
Standards
ARRA
Back Splash
No
Compliance
U.S. Green Building Council Eco-Friendly
Item
Mop Sink
Gauge
16 ga
ADA Compliant
ADA Compliant
Finish
Satin
No. of Bowls
1
Side Splash
No
Number of Stations
1
ADA Compliance
Yes
Includes Back Splash
Back Splash Not Included
Includes Side Splash
Side Splash Not Included
Includes Drain Pipe
Drain Pipe Not Included
Includes Basket Strainer
Basket Strainer Included
Indoor/Outdoor Usage
Indoor
Includes Faucet
Faucet Not Included
Series
Institutional Group
Sink Type
Mop
Mounting Type - Sinks
Floor
Sink Material
Stainless Steel
Includes Drop Front
Drop Front Included
Number of Bowls
1
Distance to Wall - Minimum
11 1/2 in

Description

Mop Sink, ADA Compliance Yes, Back Splash Height Not Applicable, Bowl Depth 8 in, Rectangular, Bowl Size 20 in x 18 in, Silver, Drain Opening 3 in, Satin, Gauge 16 ga, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Stations 1, Overall Height 8 in, Overall Length 23 in, Overall Width 25 in, Just Manufacturing, Series Institutional Group, Side Splash Height Not Applicable, Stainless Steel, Sink Type Mop

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.