Scrub Sink 60 in x 17 1/2 in, 1, 2, Wall Mount, 304 Stainless steel

  • Mfr # JKS7702-NP-J

  • Zoro # G9960982


product price:  $11,058.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Mounting Type
Wall Mount
Material
304 Stainless steel
Color
Silver
Overall Height
28 in
Overall Length
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JKS7702-NP-J
Zoro #
G9960982
UPC #
671035907819
Country of Origin
United States

Dimensions

Overall Height
28 in
Overall Length
64 in
Bowl Depth
11 in
Overall Width
24 1/2 in
Faucet Hole Dia.
1 1/2 in
Back Splash Height
4 in
Bowl Size
60 in x 17 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Length
26 in
Water Inlet Connection Size
3/8 in
Bowl Width
16 1/4 in
Drain Opening Diameter
3 1/2 in

Details

Mounting Type
Wall Mount
Material
304 Stainless steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Includes
Drain, Knee Valve, Mixing Valve, P-Trap, Soap Dispenser, Wall Clips
Flow Rate
2.2 gpm
Finish
Buffed Satin
Gauge
16 ga
Side Splash
no
Number of Holes
2
Item
Scrub Sink
Back Splash
Yes
ADA Compliant
Not ADA Compliant
Faucet Operation
Single Knee Pedal
Number of Stations
2
Body Material
Stainless Steel
With Faucet / Without Faucet
With Faucet
No. of Bowls
1
Standards
ASME A112.19.3, CSA B45.4, IPC, NSF Certified, UPC
ADA Compliance
No
Vandal Resistant Features
Vandal Resistant With Armored Control/Power Cable
Series
Institutional Group
Includes Faucet
Faucet Included
Includes Basket Strainer
Basket Strainer Included
Sink Type
General Purpose
Water Inlet Connection Type
Threaded
Indoor/Outdoor Usage
Indoor
Mounting Type - Sinks
Wall
Includes Drain Pipe
Drain Pipe Not Included
CEC Compliant
Non CEC Compliant
Includes Installation Hardware
Yes
Faucet Body Material
Stainless Steel
Mounting Location - Faucet
Splash
Number of Faucet Holes
2
Sink Material
Stainless Steel
Includes Side Splash
Side Splash Not Included
Includes Back Splash
Back Splash Included
Number of Drainboards
0
Number of Bowls
1
Drainboard Location
No Drainboard
Faucet Mounting Location
Splash
Includes Hardware
Hardware Included
Number of Faucet Mounting Holes
2

Description

Surgeons Scrub Sink, 304 Stainless Steel, Bowl 16 Gauge, Single Bowl, Back Splash 4 In., Mounting Type Wall Hung, Number of Holes 2, Silver Color/Finish, ADA Compliant No, Includes Knee Valve, Soap Dispenser, Mixing Valve, Drain, Wall Clips

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.