Scullery Sink 24 in x 24 in, 1, 2, Floor Mount, 304 Stainless steel

  • Mfr # NSFB124-2-J

  • Zoro # G8636582


product price:  $2,122.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Floor Mount
Material
304 Stainless steel
Color
Silver
Overall Height
48 in
Overall Length
27 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSFB124-2-J
Zoro #
G8636582
UPC #
671035852027
Country of Origin
United States

Dimensions

Overall Height
48 in
Overall Length
27 1/2 in
Bowl Depth
14 in
Overall Width
27 in
Back Splash Height
12 in
Bowl Size
24 in x 24 in
Manufacturers Warranty Length
7 yr
Faucet Hole Dia.
1 1/2 in
Work Surface Height
34 in
Bowl Length
24 in
Bowl Width
24 in

Details

Mounting Type
Floor Mount
Material
304 Stainless steel
Color
Silver
Bowl Shape
Square
Drain Opening
#35
Item
Scullery Sink
Standards
ASME A112.19.3, CSA B45.4, IPC, NSF 2, UPC
Includes
Stainless Steel Tubular Legs
Back Splash
Yes
Number of Stations
1
Body Material
Stainless Steel
With Faucet / Without Faucet
Without Faucet
Number of Holes
2
Side Splash
no
Gauge
14 ga
ADA Compliant
Not ADA Compliant
No. of Bowls
1
Finish
Buffed Satin
ADA Compliance
No
Includes Faucet
Faucet Not Included
Series
Scullery Group
Mounting Location - Faucet
Splash
Drainboard Location
No Drainboard
Includes Basket Strainer
Basket Strainer Not Included
Number of Faucet Holes
2
Sink Type
Kitchen
Includes Work Table
No
Sink Base Type
Frame
Includes Drainboard
No
Indoor/Outdoor Usage
Indoor
Mounting Type - Sinks
Floor
Sink Material
Stainless Steel
Includes Back Splash
Back Splash Included
Number of Drainboards
0
Includes Side Splash
Side Splash Not Included
Includes Drain Pipe
Drain Pipe Not Included
Faucet Mounting Location
Splash
Number of Bowls
1
Number of Faucet Mounting Holes
2
Number of Faucets
0
CEC Compliant
Non CEC Compliant

Description

Scullery Sink, Stainless Steel, Bowl 14 Gauge, Single Bowl, Back Splash 12 In., Mounting Type Free Standing, Number of Holes 2, Silver Color/Finish, ADA Compliant No, Standards NSF Std 2, Includes Stainless Steel Tubular Legs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.