Scullery Sink, 61.5"x27.5"x44", Gray

  • Mfr # SB136-24R-2-J

  • Zoro # G913994844


product price: $4,316.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Finish
Buffed Satin
Overall Width
27 1/2 in
Overall Height
44 in
Gauge
14 ga
Bowl Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB136-24R-2-J
Zoro #
G913994844
UPC #
671035555867
Country of Origin
United States

Dimensions

Overall Length
61 1/2 in
Overall Width
27 1/2 in
Overall Height
44 in
Bowl Depth
14 in
Bowl Length
36 in
Manufacturers Warranty Length
5 yr
Bowl Width
24 in

Details

Finish
Buffed Satin
Item
Scullery Sink
Gauge
14 ga
Mounting Location - Faucet
Splash
Includes Drainboard
Yes
Number of Drainboards
1
Number of Faucet Holes
2
Drainboard Location
Right Side
Sink Material
Stainless Steel
Includes Back Splash
Back Splash Not Included
Number of Stations
1
Standards
ASME A112.19.3, CSA B45.4
Includes
Sink
Mounting Type - Sinks
Floor
Color
Gray
Drain Opening
3 1/2 in
No. of Bowls
1
Sink Type
Kitchen
ADA Compliant
Not ADA Compliant
ADA Compliance
No
Bowl Shape
Rectangular
Faucet Mounting Location
Splash
Number of Faucet Mounting Holes
2
Includes Faucet
Faucet Not Included
CEC Compliant
Non CEC Compliant
Number of Bowls
1
Includes Side Splash
Side Splash Not Included
Indoor/Outdoor Usage
Indoor

Description

SS 61-1/2 In.x27-1/2 In.x14 In. Floor Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.