Zoro Homepage

Undermount Sink, Undermount Mount, 0 Hole, 14" x 16", Stainless steel

  • Mfr # UD1832A-J

  • Zoro # G8636756


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Overall Length
32"
Mounting Type
Undermount
Finish
Stainless steel
Overall Width
18"
Overall Height
7-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UD1832A-J
Zoro #
G8636756
UPC #
671035216188
Country of Origin
United States

Dimensions

Overall Length
32"
Overall Width
18"
Overall Height
7-1/2"
Bowl Depth
7-1/2"
Bowl Size
14" x 16"
Faucet Hole Dia.
1 1/2 in
Manufacturers Warranty Length
7 yr
Bowl Width
16 in
Bowl Length
13 1/2 in

Details

Mounting Type
Undermount
Finish
Stainless steel
Number of Holes
0
Item
Undermount Sink
Gauge
18
Compliance
CSA
ADA Compliant
No
Drain Opening
3-1/2"
No. of Bowls
2
Standards
CSA
Includes
MOUNTING HARDWARE
Number of Stations
2
Color
Silver
Bowl Shape
Rectangular
Counter Mounting Type
Undermount
Includes Faucet
Faucet Not Included
Includes Drain Pipe
Drain Pipe Not Included
Series
Undermount Group
Sink Type
Kitchen
Number of Faucet Holes
0
Sink Material
Stainless Steel
ADA Compliance
No
Mounting Type - Sinks
Countertop
Mounting Location - Faucet
Deck, Wall
Indoor/Outdoor Usage
Indoor
Includes Basket Strainer
Basket Strainer Not Included
Includes Installation Hardware
Yes
Number of Faucets
0
CEC Compliant
Non CEC Compliant
Includes Side Splash
Side Splash Not Included
Includes Back Splash
Back Splash Not Included
Includes Hardware
Hardware Included
Number of Faucet Mounting Holes
0
Number of Drainboards
0
Drainboard Location
No Drainboard
Number of Bowls
2
Faucet Mounting Location
Deck, Wall

Description

Kitchen Sink,32"x18"x7.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.