Cannabis Grower's Choice NPK 5-20-5 12lb shaker

  • Mfr # GSF-12SJ

  • Zoro # G516501043


product price:  $19.18
/ea

Key Features

Height
10.75 in
Length
7.25 in
Width
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GSF-12SJ
Zoro #
G516501043
UPC #
632272354583
Country of Origin
United States

Dimensions

Height
10.75 in
Length
7.25 in
Width
5.25 in

Description

Sunshine Harvest 5-20-5 fertilizer is a specialized fertilizer that provides a specific nutrient ratio for promoting plant growth and development. The numbers 5-20-5 represent the percentage of nitrogen N, phosphorus P, and potassium K in the fertilizer, respectively. Sunshine Harvest 5-20-5 fertilizer is often used in situations where plants require a higher level of phosphorus for flowering and fruiting stages. It is commonly used for promoting flowering plants, vegetables, and fruit-bearing trees. By providing a balanced nutrient profile with an emphasis on phosphorus, it can help maximize flower and fruit production, leading to improved yields and quality.


  • The nitrogen content supports leaf and stem growth, promoting overall plant vigor.
  • The high phosphorus content stimulates root development, flower formation, and fruit production.
  • The potassium content enhances plant health, disease resistance, and water regulation.
  • 5-20-5 fertilizer is particularly beneficial for plants during their flowering and fruiting stages.
  • This fertilizer can be applied to a variety of flowering plants, fruit-bearing trees, and crops.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.