Zoro Homepage

Actuator, Men's Western Boot, 8 1/2, EE, Leather, 11 in Height, Brown

  • Mfr # SE4300

  • Zoro # G7513290


product price: $178.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK4300
Series
Actuator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE4300
Zoro #
G7513290
UPC #
731871410628
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Footwear Width
EE
Height
11 in
Heel Height
1 in or Greater
Size (PRINT)
8 1/2
Overall Height
11 in
Width
EE

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
WK4300
Series
Actuator
Waterproof
No
Last Number or Name
Actuator
Completely Non Metallic
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
0.55
Insulation Type
None
Shank Material
Nylon
Static Dissipative
Yes
Upper Boot Material
All Leather
Waterproof Type
None
Metatarsal System
No
Non Metallic Upper
Yes
Footwear Style
Western Boot
Midsole Material
EVA
Insulated
No
Predominant Footwear Color
Brown
Insole System
J-Flex Flexible Comfort System(R)
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.66
Outsole Material
Rubber
Conductive
No
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
0.29
Footwear Closure Type
Pull On
Liner Material
Fabric
Mark II Slip Test Results- Dairy Tile Oily Wet
0.26
Electrical Hazard Rated
No
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Wet
0.46
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
0.29
Removable Insole
Yes
Upper Material
Leather
Metatarsal Guard
No
Non-Marking Sole
No
Footwear Sole Pattern
Exclusive Design
CSA Footwear Standard
Not Specified
For Outdoor Traction
No
Metal Chip Resisting Sole
No
Max. Heat Rating
600 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.26
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Mark II Slip Test Results- Dairy Tile Dry
0.87
Wide Toe Cap
Yes
Toe Shape
Square
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily): 0.29, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Heel Style
Defined Heel
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.26
Maximum Heat Rating (PRINT)
600 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.66
Slip-Resistance Value - Mark II - Oily/Wet
0.26
All-Leather Upper
Yes
Puncture-Resistant Sole (PRINT)
No
Insole Technology
J-Flex Flexible Comfort System(R)
Closure
Pull On
Oil-Resisting Sole (PRINT)
Yes
Heel Definition
Defined Heel
Metal Chip-Resisting Sole (PRINT)
No
Construction
Cemented
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating
600 Degrees F
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Style Family
Western Boot
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Fabric
Slip-Resistance Value - Mark II - Dry
0.87
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number WK4300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.